1/2 in. Threaded Forged Steel Swing Check Valve

You last purchased this on
 
Vogt Valves

S74 Series 1/2 in. Threaded Forged Steel Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

S74 Series 1/2 in. Threaded Forged Steel Swing Check Valve

  • Fast #
  • Part #VS74D
  • Item #381915
  • Manufacturer Part #VG00000202717
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Horizontal or vertical upward flow
  • Welded seat insert with integral stainless seat deposit
  • No bonnet
  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Coating:
Hardfaced
Collection:
S74 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
3-1/2 in
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Swing
Valve Disc Material:
CR 13
Valve Port Opening:
Standard Port
Valve Size:
1/2 in
Valve Type:
Check Valve
Weight:
4.6 lb