1/2 in. Stainless Steel Standard Port FNPT Gate Valve
Series 2831 1/2 in. Stainless Steel Standard Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conventional port
- Welded bonnet
- Outside screw & yoke
- Bolted gland
- Solid wedge
- Hard faced seats
- API 602
- ASME B16.34
Documents
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM F-316, ASTM F-316L
- Coating:
- Hardfaced
- Collection:
- Series 2831
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Length (in):
- 4 in
- Length:
- 3-19/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 1975 psi
- Pressure Class:
- 800#, 1920#
- UPC:
- 698554008551
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 316 Stainless Steel
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 3.6 lb