2 in. Forged Steel Standard Port Flanged Gate Valve
Series 373 2 in. Forged Steel Standard Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round bolted bonnet
- Spiral wound gasket
- Outside screw & yoke
- Bolted gland
- Solid wedge
- Hard faced seats
- API 602
- ASME B16.34
- Conventional port
Documents
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A105
- Coating:
- Hardfaced
- Collection:
- Series 373
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 7 in
- Length:
- 11-1/2 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- A105, CR 13
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 600#, 1480#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Cr-13
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 43.2 lb