1/2 in. Forged Steel Socket Weld Outside Globe Valve
SW2821 Series 1/2 in. Forged Steel Socket Weld Outside Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Welded bonnet
- Outside screw & yoke
- Bolted gland
- Loose disc
- Integral seat
- ASME B16.34
- API 602
Documents
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105
- Collection:
- SW2821 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 3-1/4 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- CR 13
- Pressure Class:
- 1975#, 800#
- UPC:
- 698554021581
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CR 13
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 13% Cr HF
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve