2-Hook Robe Hook in Matte Black
Crater 2-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The solid square shape from the crater series of bathroom accessories is sure to create a strong confident feeling in any bathroom landscape
- Available in chrome, brushed nickel and matte black, this line of accessories will inspire confidence to those who see it
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-49/64
- Collection:
- Crater
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-9/32
- Length:
- 2-33/64
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- UPC:
- 840873016056
- Width:
- 3-37/64