VOLKANO FIRE TOILET PAPER HOLDER - MATTE BLACK
Volkano Fire Series VOLKANO FIRE TOILET PAPER HOLDER - MATTE BLACK
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Volkano Fire Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4
- Hardware Included:
- Yes
- Height:
- 1-1/4
- Installation Type:
- Wall Mount
- Material:
- Brass
- Type:
- IZ40320
- UPC:
- 840873014762