VOLKANO MAGMA 12 TOWEL BAR - CHROME
Volkano Magma Series VOLKANO MAGMA 12 TOWEL BAR - CHROME
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Volkano Magma Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Bars:
- 1
- UPC:
- 840873012652
- Width:
- 12 in