M Size String Knit Seamless Cotton Glove
M Size String Knit Seamless Cotton Glove
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Painted
- Glove Size:
- M
- Glove Type:
- Jersey
- Material:
- Cotton
- UPC:
- 763609105124