VOLUME HANDLE SET SCREW AND COVER STAINLESS SS
Trillian™ VOLUME HANDLE SET SCREW AND COVER STAINLESS SS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 994-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Trillian™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 2-19/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205013600