60W 2-Light Medium E-26 Vanity Fixture in Antique Gold
60W 2-Light Medium E-26 Vanity Fixture in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sturdy exquisite construction
- Beautiful antique gold finish
- Polished to an immaculately smooth surface, antiqued then brushed to perfect symmetry by master craftsmen
- Modern/contemporary/transitional style
- Stunning rectangular prism design
- Conveniently installs mounts horizontally or vertically
- Open design provides convenient access for quick and easy light bulb replacement
- Medium base (E26) compatible with incandescent, halogen, self-ballast-fluorescent and LED light bulbs
- Compatible with all dimmers
- CULus listed for safety
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Dimmable:
- Yes
- Height:
- 18-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 748066960226
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in