1.28 gpf Toilet Tank in Bone
1.28 gpf Toilet Tank in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Toilet Type:
- Tank
- Trip Lever Placement:
- Front
- UPC:
- 177440171406