1.28 gpf Toilet Tank in White
Medalist 1.28 gpf Toilet Tank in White
Product Details
Product Details
- High efficiency toilet (HET) with powerful 1.28 gpf/ 4.8 Lpf flush
- 3 in HydroSurge™ flushing system
- Flushes 800 g of solids
- 5 yr warranty on vitreous China
- 3 yr warranty on component and/or accessory parts
- V-Gloss™ high gloss vitreous China, durable, non-porous
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Medalist
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 15
- IAPMO Listed:
- Yes
- Length:
- 8-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 177440171338
- WaterSense Labeled:
- Yes
- Width:
- 16-7/8