This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Vortens

Medalist 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #V348902VK
  • Item #7406489
  • Manufacturer Part #3489-02-V
5 out of 5 Customer Rating
Brand image
Vortens

Medalist 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #V348902VK
  • Item #7406489
  • Manufacturer Part #3489-02-V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High efficiency toilet (HET) with powerful 1.28 gpf/ 4.8 Lpf flush
  • 3 in HydroSurge™ flushing system
  • Flushes 800 g of solids
  • 5 yr warranty on vitreous China
  • 3 yr warranty on component and/or accessory parts
  • V-Gloss™ high gloss vitreous China, durable, non-porous
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Medalist
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
15 in
Length:
8-1/2 in
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
177440172014
WaterSense Labeled:
Yes
Width:
16-7/8 in