This product requires certification to purchase.

Elongated Toilet Bowl in White

Vortens

Medalist Elongated Toilet Bowl in White

  • Fast #
  • Part #V315102VK
  • Item #7406485
  • Manufacturer Part #3151-02-V
4.1 out of 5 Customer Rating
Brand image
Vortens

Medalist Elongated Toilet Bowl in White

  • Fast #
  • Part #V315102VK
  • Item #7406485
  • Manufacturer Part #3151-02-V
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Medalist
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-1/4 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
15-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
177440173172