Dual Flush Toilet Tank in White
Vienna Dual Flush Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vienna
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Tank
- UPC:
- 017744045020
- WaterSense Labeled:
- No