This product requires certification to purchase.

208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

Fujitsu

208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

  • Fast #
  • Part #FAOUA336ULBVG5
  • Item #10099777
  • Manufacturer Part #AOUA336ULBVG5
4.5 out of 5 Customer Rating
Fujitsu

208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

  • Fast #
  • Part #FAOUA336ULBVG5
  • Item #10099777
  • Manufacturer Part #AOUA336ULBVG5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
30-1/8 in
Height:
66-9/16 in
Material:
Steel
Product Type:
Heat Pump, Recovery Unit
Volts:
208/230V
Width:
126 in