1-1/2 in. Polyester Spin Down Screen Body for NT, Combo and RNT Series Filter Elements
1-1/2 in. Polyester Spin Down Screen Body for NT, Combo and RNT Series Filter Elements
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Product Type:
- Filter Body
- UL Listed:
- No