2 in. Polyester Filter Cartridge
2 in. Polyester Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 2 in
- Filtering Material:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- UL Listed:
- No