This product requires certification to purchase.

2 in. Screen Water Filter

Vu-Flow Filters

Spin-Down™ 2 in. Screen Water Filter

  • Fast #
  • Part #VNT2000P
  • Item #7759870
  • Manufacturer Part #NT 200-0 P
5 out of 5 Customer Rating
Brand image
Vu-Flow Filters

Spin-Down™ 2 in. Screen Water Filter

  • Fast #
  • Part #VNT2000P
  • Item #7759870
  • Manufacturer Part #NT 200-0 P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Spin-Down™
Connection Size:
2
Contaminant Removal:
Sediment
Filtering Material:
No
Flow Rate:
100 gpm
Height:
17-7/8 in
NSF Certified:
No
Width:
5-1/2 in