Stainless Steel Filter Screen for NT, Combo and RNT Series
Stainless Steel Filter Screen for NT, Combo and RNT Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Filtering
- UL Listed:
- No