This product requires certification to purchase.

3/8 in. x 10 ft. All Threaded Rod

Vulcan Threaded Products

3/8 in. x 10 ft. All Threaded Rod

  • Fast #
  • Part #YATRC10
  • Item #9806681
  • Manufacturer Part #YATRC10
5 out of 5 Customer Rating
Vulcan Threaded Products

3/8 in. x 10 ft. All Threaded Rod

  • Fast #
  • Part #YATRC10
  • Item #9806681
  • Manufacturer Part #YATRC10
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 10 Bundle: 250 Lift: 6250
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Hanging
Coating:
Yellow Zinc
Grade:
2
Length:
10 ft
Material:
Low Carbon Steel
Rod Size (in):
3/8 in