3 150# 1/8 PTFE Ring Gasket UPG-800
3 150# 1/8 PTFE Ring Gasket UPG-800
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 3
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE
- Type:
- P150RG18M