*CVR* SWVL F/ MANUFACTURING USE
*CVR* SWVL F/ MANUFACTURING USE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Die cast aluminum construction. All mounting hardware included.
- For slope ceilings, SK14 Sloped ceiling adapter (also sold separately) can be used with a suspension kit.
- For use with H, J/J2, and L Track systems.
- Single or two Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
- Compatible with H, J/J2, and L track systems and H, J/J2, and L style fixtures by WAC Lighting. Also compatible with H, J/J2, and L systems and H, J/J2, and L style fixtures from other leading lighting manufacturers.
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 1-1/4 in
- Material:
- Aluminum
- Type:
- Track Lighting
- UL Listed:
- Yes
- UPC:
- 790576009872
- Volts:
- 120V
- Width:
- 2-1/4 in