3-1/4 in. Multiple Terminal Block
3-1/4 in. Multiple Terminal Block
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12.5A max accommodates up to 6 output connections for 14 AWG wires.
- Perfect for WAC Lighting task and cove products.
- Terminal block is used to easily wire together multiple output connections for a neat under cabinet installation without the use of open splices.
- All mounting hardware included.
- Use 12AWG - 20AWG wiring sold separately.
- Standards: UL & cUL Listed for Damp Locations.
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 22/25 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Product Type:
- Transformer Accessory
- UL Listed:
- Yes
- UPC:
- 790576009131
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 4-13/100 in