4 ft. Lighting Track Segment in Black
H Track 4 ft. Lighting Track Segment in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Die-cast aluminum construction. Two end caps and mounting hardware included
- May be field cut and can easily installed on a variety of surfaces. Available in 2ft, 4ft, 6ft, and 8ft sizes
- Power connectors, accessories, suspension options available separately. Compliance to California title 24 or ASHRAE 90.1 requirements with WAC track current limiters
- Single circuit 120V track, power per circuit: 120V, 1920W max per circuit, operating current: Rated 20A max
- Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers
- Standards: UL & cull listed for dry locations
- End caps and mounting hardware included
- Retrofits into many popular track systems on the market today
Specifications
- Collection:
- H Track
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Height:
- 33/50
- Length:
- 4
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Product Type:
- Track System
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 790576005171
- Volts:
- 120VAC
- Watts:
- 1920
- Width:
- 1-3/8