This product requires certification to purchase.

4W 1-Light Integrated LED Under Cabinet/Task Lighting in White

WAC Lighting

4W 1-Light Integrated LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #WHRAC70CSWT
  • Item #9864387
  • Manufacturer Part #HR-AC70-CS-WT
3.2 out of 5 Customer Rating
Brand image
WAC Lighting

4W 1-Light Integrated LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #WHRAC70CSWT
  • Item #9864387
  • Manufacturer Part #HR-AC70-CS-WT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Delivered lumens: 290 lm
  • 2700K/3000K/3500K
  • CRI: 90
  • Power: 4 W, 4 W X 3
  • Input: 120VAC, 50/60 Hz
  • ELV dimming: 100-10%
  • Rated life: 50000 hours
  • Construction: Die-cast aluminum with acrylic diffuser
  • 3-CCT switchable between 2700K and 3500K
  • Integrated LED
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3500
Dimmable:
Yes
ETL Listed:
Yes
Height:
2
Length:
5-1/8
Light Bulb Type:
Integrated LED
Lumens:
300
Material:
Die Cast Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
50000
Number of Lights:
1
UPC:
790576812540
Volts:
120V
Watts:
4
Width:
4-5/16