60W 24/120V Remote Power Supply in Black
60W 24/120V Remote Power Supply in Black
Product Details
Product Details
- Soft start, short and overload circuit protection features. For use with WAC Lighting InvisiLED RGB Color Changing Tape Light.
- 1W Minimum load to support low load LED systems. Intrinsically safe, Class 2 transformers permit no greater than a 5 amp current to be drawn.
- Secondary wiring for Class 2 transformers does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings.
- Input Voltage: 120V AC, Output Voltage: 24V DC, only available in a 60 Watt version.
- Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer.
- Standards: Class 2, UL & cUL Listed for Damp Locations.
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-3/4
- Length:
- 6-7/8
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 790576163512
- Volts:
- 24/120V
- Watts:
- 60
- Width:
- 3-5/16