75W Magnetic Transformer
75W Magnetic Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with a stainless steel construction. Stainless Steel may provide enhanced protection against corrosive elements and is recommended in coastal and marine grade environments.
- Heavy gauged grounded and water resistant cord included for simple plug-in power feature.
- Hinged cover includes a loop to safely lock the power supply with an optional lock to secure access from inner contents.
- 3-prong outlet for timer, and slot for optional photosensor.
- Optional mechanical timer - 9000-MTI-WT, optional photosensor - 9000-PCH-GY, optional remote photosensor - 9000-PCR-GY.
- Standards: UL & cUL 1838 and IP65 Rated for Wet Locations.
-
Green
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-63/100 in
- Length:
- 13-97/100 in
- Lighting Style:
- Contemporary
- Material:
- Stainless Steel
- UL Listed:
- UL 1838
- UPC:
- 790576395944
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5-7/20 in