8" LED Under Cabinet Light in White
8" LED Under Cabinet Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Die-cast aluminum construction. Swivel yoke for easy aiming. Mesh back vent for heat dissipation.
- 1W minimum load allows the installation of an LED Lamp. Available with pre-installed LED MR16 lamp (HT-802LED). Lamp sold separately on non-LED version.
- For use with 120V track. Track Fixture is available in H, J/J2, and L track configurations. Order according to track layout specifications. Accepts MR16 LED or Halogen lamp.
- Smooth and continuous dimming to 10% with an Electronic Low Voltage Dimmer.
- 350Deg horizontal rotation and 90Deg vertical tilt. Clear lens included (Halogen Version Only).
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 2-39/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 6 in
- Length:
- 3-13/100 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 450
- Lumens per Watt:
- 56
- Material:
- Aluminum
- Number Of Hours:
- 25000 hr
- Number of Lights:
- 1
- Type:
- WHHT802LEDWT
- UL Listed:
- Yes
- UPC:
- 790576222035
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 4-13/100 in