16W 1-Light 24 in. Outdoor Wall Sconce in Black
Archetype 16W 1-Light 24 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ACLED driverless technology
- 5 year warranty
- Delivered lumens: 571lm
- 3000K
- CRI: 90
- Power: 10W, 13W, 16W
- Input: 120 VAC, 50/60Hz
- ELV dimming: 100-10%
- Rated life: 54000 hours
- Construction: Aluminum hardware with etched glass diffuser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Archetype
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 571
- Material:
- Aluminum, Glass
- Number Of Hours:
- 54000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 790576667706
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 16 W
- Width:
- 7 in