This product requires certification to purchase.

1-Light LED Outdoor Wall Sconce in Bronze

WAC Lighting

Cylinder 1-Light LED Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #WWSW23030130BZ
  • Item #10241284
  • Manufacturer Part #WS-W230301-30-BZ
4.7 out of 5 Customer Rating
Brand image
WAC Lighting

Cylinder 1-Light LED Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #WWSW23030130BZ
  • Item #10241284
  • Manufacturer Part #WS-W230301-30-BZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Offered in a curvaceous single and double head configuration, the adjustable Cylinder Indoor/Outdoor Sconces provide strong energy efficient LED spot lighting precisely where you need it. Cleanly finished with no visible hardware, these stylish aluminum cylinders are available in three architectural powder coat finishes.
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
5.71 yr
Collection:
Cylinder
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
5-3/50 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1085
Material:
Aluminum
Number Of Hours:
50000 hr
Number of Lights:
1
Power Source:
Hardwired
Type:
WWSW23030130BZ
UPC:
197179014003
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
17 W
Width:
2-63/100 in