33W 2-Lights 5.06" Outdoor Wall Sconce in Black
Cylinder 33W 2-Lights 5.06" Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offered in a curvaceous single and double head configuration, the adjustable Cylinder Indoor/Outdoor Sconces provide strong energy efficient LED spot lighting precisely where you need it. Cleanly finished with no visible hardware, these stylish aluminum cylinders are available in three architectural powder coat finishes.
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71
- Collection:
- Cylinder
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5-3/50
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2170
- Material:
- Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- WWSW23030230BK
- UPC:
- 197179014027
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 33
- Width:
- 2-63/100