12W 1-Light LED Disk Ceiling Light in White
Disc 12W 1-Light LED Disk Ceiling Light in White
Frequently Purchased Together
Product Details
- Energy Star Rated, Wet Location Listed, CEC Title 24 Compliant, and ADA Compliant low profile design.
- Can be installed on a ceiling or on a wall in a junction box. Includes an optional retrofit kit with an A19 socket designed to fit into an existing 3" - 6" recessed unit.
- High quality aluminum construction with an opaque acrylic diffuser.
- Standards: ETL & cETL IP65 Wet Location Listed.
- High Powered LED modules, 50,000 hours rated life, Color Temp: 3000K, CRI: 90. Luminaire will maintain 70% or more of initial light output at the end of rated life.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer. ACLED technology, no transformer or driver required.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Collection:
- Disc
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 5-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 725
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 1.32 lb