52 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel
Disc II 52 in. 5-Blade Indoor Ceiling Fan in Burnished Nickel
Frequently Purchased Together
Product Details
- 3000K
- CRI: 90
- Delivered Lumens: 1410lm
- Integrated LED light powered by WAC Lighting, features smooth and continuous brightness control.
- Rated Life: 50000 Hours
- Construction: Steel and Plywood Blades
- Input: 120 VAC
- Power: 24.5W
- LED light kit can be controlled by pull chains, separate On/Off switch, and dimmed with a 0-10v dimmer
- Fan motor speeds and power controlled by pull chains
Specifications
- AMP:
- 0.22
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3687 ft3/min
- Ceiling Fan Blade Finish:
- Nickel
- Collection:
- Disc II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1410
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Max CFM:
- 5032 cfm
- Number Of Hours:
- 50000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 158
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 24 W