15W 1-Light LED Under Cabinet Lighting in White
Duo 15W 1-Light LED Under Cabinet Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extruded solid aluminum with polycarbonate lens. Diffused light source reduces glare and eliminates hot spots from LED diodes.
- Three-way rocker switch that toggles between On/Off, 2700K warm, and 3000K cool color Temps.
- Available in Bronze, Brushed Aluminum or White, and in 5 different sizes. Multiple knockouts for ease of wiring. Joiner cables and accessories available (Sold Separately).
- Smooth and continuous dimming to 10% with an electronic low voltage (ELV) or TRIAC dimmer. Direct 120V AC wiring, no transformer or driver required.
- High Powered LED: Color Temp: 2700K and 3000K, Rated Hours: 54,000. Luminaire will maintain 70% or more of initial light output at the end of rated life.
- Standards: ETL and cETL Listed for damp locations. CEC Title 24 Compliant.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Average Life:
- 5 yr
- Collection:
- Duo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 930
- Lumens per Watt:
- 62
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 790576452470
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 4-13/100 in