18 in. 10W 1-Light LED Color Option Light Bar in White
Duo 18 in. 10W 1-Light LED Color Option Light Bar in White
Frequently Purchased Together
Product Details
- Three-way rocker switch that toggles between On/Off, 2700K warm, and 3000K cool color Temps.
- Available in Bronze, Brushed Aluminum or White, and in 5 different sizes. Multiple knockouts for ease of wiring. Joiner cables and accessories available (Sold Separately).
- Extruded solid aluminum with polycarbonate lens. Diffused light source reduces glare and eliminates hot spots from LED diodes.
- Standards: ETL and cETL Listed for damp locations. Energy Star rated, and CEC Title 24 Compliant.
- High Powered LED: Color Temp: 2700K and 3000K, Rated Hours: 54,000. Luminaire will maintain 70% or more of initial light output at the end of rated life.
- Smooth and continuous dimming to 10% with an electronic low voltage (ELV) or TRIAC dimmer. Direct 120V AC wiring, no transformer or driver required.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- CEC Compliant:
- For Sale in CA
- Collection:
- Duo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-3/4 in
- Length:
- 18 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 545
- Lumens per Watt:
- 55
- Material:
- Extruded Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10 W