22.5W 1-Light LED Under Cabinet Lighting in White

You last purchased this on
 
WAC Lighting

Duo 22.5W 1-Light LED Under Cabinet Lighting in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

Duo 22.5W 1-Light LED Under Cabinet Lighting in White

  • Fast #
  • Part #WBAACLED422730WT
  • Item #7767744
  • Manufacturer Part #BA-ACLED42-27/30WT
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Three-way rocker switch that toggles between On/Off, 2700K warm, and 3000K cool color Temps.
  • Available in Bronze, Brushed Aluminum or White, and in 5 different sizes. Multiple knockouts for ease of wiring. Joiner cables and accessories available (Sold Separately).
  • Extruded solid aluminum with polycarbonate lens. Diffused light source reduces glare and eliminates hot spots from LED diodes.
  • Standards: ETL and cETL Listed for damp locations. Energy Star rated, and CEC Title 24 Compliant.
  • High Powered LED: Color Temp: 2700K and 3000K, Rated Hours: 54,000. Luminaire will maintain 70% or more of initial light output at the end of rated life.
  • Smooth and continuous dimming to 10% with an electronic low voltage (ELV) or TRIAC dimmer. Direct 120V AC wiring, no transformer or driver required.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Duo
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Frosted White
Green Product:
Yes, Energy Star
Height:
1 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
42 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
1445
Material:
Die Cast Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
54000 h
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Under Cabinet
UL Listed:
No
Volts:
120V
Watts:
22.5 W
Weight:
3.82 lb
Width:
2-3/4 in