This product requires certification to purchase.

LED Under-Cabinet Button Light in Black

WAC Lighting

Edge LED Under-Cabinet Button Light in Black

  • Fast #
  • Part #WHRLED9027BK
  • Item #7194877
  • Manufacturer Part #HR-LED90-27-BK
5 out of 5 Customer Rating
Brand image
WAC Lighting

Edge LED Under-Cabinet Button Light in Black

  • Fast #
  • Part #WHRLED9027BK
  • Item #7194877
  • Manufacturer Part #HR-LED90-27-BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Die-cast aluminum fixture, stamped steel housing for surface mount. Includes 72" pre-installed lead wire.
  • 24V remote and plug-in transformers (Sold Separately) allow for up to 10 button lights to be wired together. 60 Watt Remote Transformer: EN-2460-RB2, 100 Watt Remote Transformer: EN-24100-RB2, Plug-in Transformer: EN-2460-P-AR.
  • Can be recessed or surface mounted with all hardware included. Recessed mounting - 3.25" cutout, compression springs hold fixture firmly in place. Surface mounting - mounting plate to surface, snap the fixture onto the mounting plate.
  • Smooth and continuous dimming to 5% with an electronic low voltage (ELV) dimmer. Compatible with LUTRON DVELV-300 and SELV-300 (ELV) dimmers.
  • High Powered LED: Color Temperature: 2700K or 3000K, Rated Hours: 100,000, Power: 5 watts.
  • Standards: ETL and cETL Listed and CEC Title 24 Compliant.
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
Collection:
Edge
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
Diameter:
3
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Diffuser
Height:
1/2
Installation Type:
Surface Mount
Length:
3
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
200
Lumens per Watt:
40
Material:
Die Cast Aluminum
Number Of Hours:
100000
Number of Lights:
1
UL Listed:
No
UPC:
790576345413
Volts:
24V
Watts:
5