30.5W 1-Light Vanity Light in Polished Chrome
Elementum 30.5W 1-Light Vanity Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid aluminum construction with opal mouth blown glass.
- 22in and 30in versions may be mounted vertically or horizontally.
- AC LED (no transformer or driver needed for ease of installation over any junction box). 277V available by special order.
- Smooth and continuous dimming with an Electronic Low Voltage (ELV) dimmer.
- High Powered Replaceable LED Module, Color Temp: 3000K, CRI: up to 90, Rated Life: 54,000 Hours. Luminaire will maintain 70% or more of initial light output at rated life.
- Standards: ETL & cETL Rated for Damp Locations. CEC Title 24 & ADA Compliant.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Elementum
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2119
- Lumens per Watt:
- 82
- Material:
- Aluminum
- Number Of Hours:
- 54000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 790576301853
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 4-13/100 in