Endurance™ 22W LED Motion Sensor in Bronze

Part #WMS120BZ  |  Item #7773210  |  Manufacturer Part #MS-120-BZ

$24.95 EACH

Color/Finish: Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Optional sensor compatible with any Endurance Fin, Hawk or Flood Flood/Security Light
  • Can detect motion and automatically turned on/off.
  • Two adjustable controls to set sensitivity to time of day, and run length time after triggered.
  • Easy to install, instructions included in packaging.
  • Additional extension rod and L connector included.
  • Standards: ETL & cETL Listed IP65 for Wet locations.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Endurance™

Color Finish: Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-3/4 in

Length: 3-1/2 in

Material: Die Cast Aluminum

Product Type: Sensor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 22

Width: 4-13/100 in