Floating Canopy Connector in Brushed Nickel
Floating Canopy Connector in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Insulated plastic construction.
- Floating canopy connectors are used to power a track system from anywhere on the track when placed under a junction box.
- For use with H Track systems.
- Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
- Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- Brand Model Compatibility:
- H Track 120V Single Circuit Track System
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/2
- Material:
- Plastic
- Product Type:
- Connector
- UL Listed:
- Yes
- UPC:
- 790576145013
- Volts:
- 120V
- Width:
- 4-1/2