100 ft. 300W Integrated LED Under Cabinet/Task Lighting in White
Gemini 100 ft. 300W Integrated LED Under Cabinet/Task Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Damp location listed
- Title 24 compliant
- UL/cUL listed
- Available in convenient spools up to 100 ft
- Cut and securely reconnect with ease
- May be cut every 4 inch
- Good color rendering
- Suitable for installation in a clothes closet
- 50,000 hour rated life
- 5 year product warranty
Specifications
- Collection:
- Gemini
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 3/16
- Length:
- 100
- Light Bulb Type:
- Integrated LED
- Lumens:
- 3000
- Material:
- Aluminum
- Number Of Hours:
- 50000
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576955490
- Volts:
- 24V
- Watts:
- 300
- Weight:
- 0.82
- Width:
- 3/8