288 in. 3500K LED Tape Light
Gemini 288 in. 3500K LED Tape Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 90 CRI
- Cut and securely reconnect with ease
- May be cut every 2 in
- Uniform illumination
- Suitable for reflective surfaces or low clearance areas to eliminate spot-glare
- Damp location listed
- 5 yr WAC Lighting product warranty
- Can be mounted on ceiling or wall in all orientations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Gemini
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Dimmable:
- Yes
- Height:
- 3/16 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 24 ft
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 720
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- UPC:
- 790576955469
- Volts:
- 24V
- Watts:
- 72 W
- Weight:
- 0.42 lb
- Width:
- 3/8 in