GEOS 10IN ROUND LED LOW-PROFILE FLUSH MOUNT 2700K IN TITANIUM
Geos GEOS 10IN ROUND LED LOW-PROFILE FLUSH MOUNT 2700K IN TITANIUM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum hardware with an edge-lit frosted acrylic diffuser for a bright and even illumination.
- Easy installation with twist-lock mechanism (no visible hardware).
- 2in X 1.38in X 1.02in transformer installs within junction box. 277V available as a special order. (Universal voltage input driver on 15in and 22in sizes)
- Smooth and continuous dimming with an Electronic Low Voltage (ELV) dimmer.
- High Powered Replaceable LED Module, Color Temp: 3000K, CRI: up to 90, Rated Life: 70,000 Hours. Luminaire will maintain 70% or more of initial light output at rated life.
- Standards: ETL & cETL Rated for Damp Locations. CEC Title 24 & ADA Compliant.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Geos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Titanium
- Color Temperature:
- 2700
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 22/25
- Length:
- 10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 964
- Lumens per Watt:
- 77
- Material:
- Aluminum
- Number Of Hours:
- 70000
- Number of Lights:
- 1
- Type:
- WFM461027TT
- UL Listed:
- No
- UPC:
- 790576307640
- Volts:
- 120V
- Watts:
- 12.5
- Width:
- 4-13/100