This product requires certification to purchase.

16.9W 1 Integrated?LED Picture Light Burnished Brass (2700?K)

WAC Lighting

Hemmingway 16.9W 1 Integrated?LED Picture Light Burnished Brass (2700?K)

  • Fast #
  • Part #WPLLED2427BB
  • Item #7279108
  • Manufacturer Part #PL-LED24-27-BB
4.1 out of 5 Customer Rating
Brand image
WAC Lighting

Hemmingway 16.9W 1 Integrated?LED Picture Light Burnished Brass (2700?K)

  • Fast #
  • Part #WPLLED2427BB
  • Item #7279108
  • Manufacturer Part #PL-LED24-27-BB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chronophoton Technology preserves artwork while providing vibrant color rendering.
  • Head rotates 90° up or down and extends out 14 1/2" from mounting surface.
  • Available in Hardwired or Portable. For portable models, 8 foot cord & plug with 18 inch wire cover in matching finish included.
  • Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer.
  • Replaceable LED module, Color Temp: 2700K, CRI: 90, Dimming : 100% - 10%, Rated Life : 70,000 hours.
  • Standards: ETL & cETL Damp Location Listed, Title 24 Compliant.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Hemmingway
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Height:
5-13/100 in
Length:
10-13/100 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1186
Lumens per Watt:
70
Material:
Aluminum
Number Of Hours:
70000 h
Number of Lights:
1
UL Listed:
No
UPC:
790576243825
Volts:
120V
Watts:
16.9 W
Width:
4-13/100 in