BUBR 1 9.4W 14 HRDWRD PIC Light
Hemmingway BUBR 1 9.4W 14 HRDWRD PIC Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chronophoton Technology preserves artwork while providing vibrant color rendering.
- Head rotates 90° up or down and extends out 14 1/2" from mounting surface.
- Available in Hardwired or Portable. For portable models, 8 foot cord & plug with 18 inch wire cover in matching finish included.
- Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer.
- Replaceable LED module, Color Temp: 2700K, CRI: 90, Dimming : 100% - 10%, Rated Life : 70,000 hours.
- Standards: ETL & cETL Damp Location Listed, Title 24 Compliant.
Specifications
- Collection:
- Hemmingway
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5-13/100 in
- Length:
- 10-13/100 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Traditional
- Lumens per Watt:
- 63
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 790576243788
- Volts:
- 120V
- Watts:
- 9.4 W
- Width:
- 4-13/100 in