14W 1 IntegratedLED Monopoint Accent Light Dark Bronze (2700K)
Impulse 14W 1 IntegratedLED Monopoint Accent Light Dark Bronze (2700K)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Die-cast aluminum construction, can be ceiling or wall mounted with 360 degree horizontal and 180 degree vertical aiming.
- CEC Title 24 Compliant in 90 CRI option.
- Tool-free lens assembly for easy change of beam angle from spot to flood.
- Smooth and continuous dimming to 10% when installed with an electronic low voltage dimmer.
- High powered replaceable LED: 2700K-4000K Color Temp, 85-90CRI, 60,000 Rated Hours.
- Standards: UL & cUL Listed for Damp Locations.
Specifications
- Collection:
- Impulse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-1/2
- Installation Type:
- Monopoint
- Length:
- 3-13/100
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 745
- Lumens per Watt:
- 75
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Type:
- WMOLED810F927DB
- UL Listed:
- Yes
- UPC:
- 790576422503
- Volts:
- 120V
- Watts:
- 10
- Width:
- 4-13/100