Interconnect 12-Inch Cable for Premium Line Voltage Xenon Under Cabinet - White
Interconnect 12-Inch Cable for Premium Line Voltage Xenon Under Cabinet - White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use joiner cable to jump from one fixture to another on a single power source. Available in three sizes, 12in, 24in and 36in.
- Joiner cable plugs snugly into fixture without the need for splicing or wiring.
- To be used with WAC Lighting Xenon Light Bars, BA-LED Light Bars, and BA-ACLED Light Bars.
- Joins two light bars with power continuity for an end to end connection.
- Up to 6 WAC Lighting under cabinet light bars can be installed on a single 120V circuit before voltage drop.
- Standards: UL & cUL Listed for Damp Locations.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3/4 in
- Length:
- 12 in
- Material:
- Wire
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576086071
- Volts:
- 120V
- Weight:
- 0.06 lb