144 in. 22W Extension Cable in White
InvisiLED® 144 in. 22W Extension Cable in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connects two sections of InvisiLED 24V Tape Light with a 5 pin female connector and open splice.
- Can be used to customize your invisibles Tape Light layout.
- Total run length from transformer to end of run cannot exceed 30ft for voltage drop.
- Available in 12ft and 20ft lengths.
- To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
- Standards: UL & cUL Listed for Damp Locations.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- InvisiLED®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13/100
- Length:
- 144
- Material:
- Wire
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576434759
- Volts:
- 24V
- Watts:
- 22