22W Master Controller in Black
InvisiLED® 22W Master Controller in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Controller for InvisiLED RGB Color Changing Tape Light with master, slave, and DMX functions.
- A new controller is needed for every 40ft extension along with a separate 120V power supply.
- Can be controlled wirelessly by pairing wireless remote (LED-TO24-WS).
- Must be installed with a plug-in (EN-2460D-C-P) or remote (EN-2460D-C) power supply.
- Controller includes pause/play feature, quick switch from color to white light, brightness control, color of light control, speed of color changing for color cycle option, and a DMX port.
- Standards: Class 2, UL & cUL Listed for Damp Locations.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 4.2
- Application:
- Commercial, Residential
- Collection:
- InvisiLED®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-3/4 in
- Installation Type:
- Under Cabinet
- Length:
- 5-1/4 in
- Material:
- Die Cast Aluminum
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576192833
- Volts:
- 24/120V
- Watts:
- 22 W